GLH340032M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GLH340032M Eaton Circuit Breakers, 3 Pole Electronic Trip, LSI 400A
MFG Item Number
GLH340032M

GLH340032M Eaton Circuit Breakers, 3 Pole Electronic Trip, LSI 400A

MFG Item Number
GLH340032M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
GLH340032M
3 Pole Electronic Trip, LSI 400A

Series Information

Specifications

Specifications
Manufacturer Part Number GLH340032M
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description 3 Pole Electronic Trip, LSI 400A
Poles 3
Current Rating 400 A
Max Voltage 480 VAC
Trip Unit Electronic
Electronic Trip Unit LSI
Mounting Panel
Neutral Pole No
Approvals CE, CSA, UL
Gross Weight 14.5 lbs
Net Weight 14.5 lbs