GLH363036M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GLH363036M Eaton Circuit Breakers, 3 Pole Electronic Trip, LSIG 630A
MFG Item Number
GLH363036M

GLH363036M Eaton Circuit Breakers, 3 Pole Electronic Trip, LSIG 630A

MFG Item Number
GLH363036M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
GLH363036M
3 Pole Electronic Trip, LSIG 630A

Series Information

Specifications

Specifications
Manufacturer Part Number GLH363036M
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description 3 Pole Electronic Trip, LSIG 630A
Poles 3
Current Rating 630 A
Max Voltage 480 VAC
Trip Unit Electronic
Electronic Trip Unit LSIG
Mounting Panel
Neutral Pole No
Approvals CE, CSA, UL
Gross Weight 14.5 lbs
Net Weight 14.5 lbs