Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GLH463033M Eaton Circuit Breakers, 4 Pole Electronic Trip, LS 630A, 0pct.
MFG Item Number
GLH463033M
GLH463033M Eaton Circuit Breakers, 4 Pole Electronic Trip, LS 630A, 0pct.
MFG Item Number
GLH463033M
This item cannot be canceled or returned
Description
4 Pole Electronic Trip, LS 630A, 0pct.
Specifications
Specifications
| Manufacturer Part Number |
GLH463033M |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
4 Pole Electronic Trip, LS 630A, 0pct. NEUTRAL |
| Poles |
4 |
| Current Rating |
630 A |
| Max Voltage |
480 VAC |
| Trip Unit |
Electronic |
| Electronic Trip Unit |
LS |
| Mounting |
Panel |
| Neutral Pole |
Yes |
| Approvals |
CE, CSA, UL |
| Gross Weight |
20.3 lbs |
| Net Weight |
20.3 lbs |
GLH463033M
Eaton Circuit Breakers