GLH463036M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GLH463036M Eaton Circuit Breakers, 4 Pole Electronic Trip, LSIG 630A,
MFG Item Number
GLH463036M

GLH463036M Eaton Circuit Breakers, 4 Pole Electronic Trip, LSIG 630A,

MFG Item Number
GLH463036M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
GLH463036M
4 Pole Electronic Trip, LSIG 630A,

Series Information

Specifications

Specifications
Manufacturer Part Number GLH463036M
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description 4 Pole Electronic Trip, LSIG 630A, 0pct. NEUTRAL
Poles 4
Current Rating 630 A
Max Voltage 480 VAC
Trip Unit Electronic
Electronic Trip Unit LSIG
Mounting Panel
Neutral Pole Yes
Approvals CE, CSA, UL
Gross Weight 20.3 lbs
Net Weight 20.3 lbs