Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GLH4630AAM Eaton Circuit Breakers, Eaton Elect. Labeled LGH 4P 630A,
MFG Item Number
GLH4630AAM
GLH4630AAM Eaton Circuit Breakers, Eaton Elect. Labeled LGH 4P 630A,
MFG Item Number
GLH4630AAM
This item cannot be canceled or returned
Description
Eaton Elect. Labeled LGH 4P 630A,
Specifications
Specifications
| Manufacturer Part Number |
GLH4630AAM |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton Elect. Labeled LGH 4P 630A, adj therm, adj mag. w/end |
| Poles |
4 |
| Current Rating |
630 A |
| Max Voltage |
480 VAC |
| Trip Unit |
Adj. Thermal / Adj. Magnetic |
| Mounting |
Panel |
| Neutral Pole |
Yes |
| Approvals |
CE, CSA, UL |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
GLH4630AAM
Eaton Circuit Breakers