GLH763033M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GLH763033M Eaton Circuit Breakers, 4 Pole Electronic Trip, LSI 630A,
MFG Item Number
GLH763033M

GLH763033M Eaton Circuit Breakers, 4 Pole Electronic Trip, LSI 630A,

MFG Item Number
GLH763033M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
GLH763033M
4 Pole Electronic Trip, LSI 630A,

Series Information

Specifications

Specifications
Manufacturer Part Number GLH763033M
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description 4 Pole Electronic Trip, LSI 630A, 100pct. NEUTRAL
Poles 4
Current Rating 630 A
Max Voltage 480 VAC
Trip Unit Electronic
Electronic Trip Unit LS
Mounting Panel
Neutral Pole Yes
Approvals CE, CSA, UL
Gross Weight 20.3 lbs
Net Weight 20.3 lbs