GLH963032M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GLH963032M

Eaton Circuit Breakers

GLH963032M

Eaton Circuit Breakers
4 Pole Electronic Trip, LS 630A,
MFG Item Number
GLH963032M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
GLH963032M
4 Pole Electronic Trip, LS 630A,

Series Information

Specifications

Specifications
Manufacturer Part Number GLH963032M
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description 4 Pole Electronic Trip, LS 630A, 0-60-100pct. NEUTRAL
Poles 4
Current Rating 630 A
Max Voltage 480 VAC
Trip Unit Electronic
Electronic Trip Unit LSI
Mounting Panel
Neutral Pole Yes
Approvals CE, CSA, UL
Gross Weight 20.3 lbs
Net Weight 20.3 lbs