GLK18-55-S/25/115/161
Pepperl Fuchs Photoelectric Sensors, GLK18 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GLK18-55-S/25/115/161

Pepperl Fuchs Photoelectric Sensors, GLK18 Series

GLK18-55-S/25/115/161

Pepperl Fuchs Photoelectric Sensors, GLK18 Series
Photoelectric (Automation), 199797
Item Number
GLK18-55-S/25/115/161
MFG Item Number
199797
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, GLK18 Series
Item #
GLK18-55-S/25/115/161
Photoelectric (Automation), 199797

GLK18 Series Information

The GLK18 series sensors help improve the efficiency of machines and systems.
The design of the M18 plastic housing,the connection technology,and sensor properties are highly standardized.Concentrating on the key sensor requirements has produced a robust and reliable product series for DC and AC/DC voltage systems without any overengineering.The mounting set included in the scope of delivery and the optimized potentiometer design ensure fast assembly and easy configuration.

Specifications

Specifications
Manufacturer Part Number 199797
Manufacturer Pepperl Fuchs
Product Series GLK18
Family Series Pepperl Fuchs Photoelectric Sensors, GLK18 Series
Description Photoelectric (Automation), 199797
Power Type AC, DC
Beam Type Visible Red
Max Range 14.76 '
Voltage 20-250 VAC/VDC
Nominal Voltage 110 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Connection Type Cable
Operating Mode Light On
Max Load Current 0.2 A
Composition Non-Metallic
Protection Rating IP67
Frequency 50 Hz
Polarization Filter Yes
Approvals CCC, CE, cULus, EAC
Net Weight 0.2205 lbs
Gross Weight 0.2205 lbs