GLQ-9
Eaton's Bussmann series Fuses, GLQ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GLQ-9

Eaton's Bussmann series Fuses, GLQ Series

GLQ-9

Eaton's Bussmann series Fuses, GLQ Series
FUSE
MFG Item Number
GLQ-9
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, GLQ Series
Item #
GLQ-9
FUSE

GLQ Series Information

Specifications

Specifications
Manufacturer Part Number GLQ-9
Manufacturer Eaton's Bussmann series
Product Series GLQ
Family Series Eaton's Bussmann series Fuses, GLQ Series
Description FUSE
Fuse Type Supplementary (Midget)
Current Rating 9 A
AC Voltage 300 VAC
Characteristic Fast Acting
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals CE, CSA, UL
Net Weight 0.016 lbs
Gross Weight 0.016 lbs