GLR-1
Eaton's Bussmann series Fuses, GLR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GLR-1

Eaton's Bussmann series Fuses, GLR Series

GLR-1

Eaton's Bussmann series Fuses, GLR Series
FUSE
MFG Item Number
GLR-1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, GLR Series
Item #
GLR-1
FUSE

GLR Series Information

Specifications

Specifications
Manufacturer Part Number GLR-1
Manufacturer Eaton's Bussmann series
Product Series GLR
Family Series Eaton's Bussmann series Fuses, GLR Series
Description FUSE
Fuse Type Miniature
Current Rating 1 A
AC Voltage 300 VAC
Characteristic Fast Acting
Material Glass
Trip Indicator No
Alarm Contacts No
Approvals CSA, UL
Net Weight 0.014 lbs
Gross Weight 0.014 lbs