Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GLS4400AAM
Eaton Elect. Labeled LGS 4P 400A,
MFG Item Number
GLS4400AAM
This item cannot be canceled or returned
Description
Eaton Elect. Labeled LGS 4P 400A,
Specifications
Specifications
| Manufacturer Part Number |
GLS4400AAM |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton Elect. Labeled LGS 4P 400A, adj therm, adj mag. w/end |
| Poles |
4 |
| Current Rating |
400 A |
| Max Voltage |
480 VAC |
| Trip Unit |
Adj. Thermal / Adj. Magnetic |
| Mounting |
Panel |
| Neutral Pole |
Yes |
| Approvals |
CE, CSA, UL |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
GLS4400AAM
Eaton Circuit Breakers