GLV18-55-S/25/103/159
Pepperl Fuchs Photoelectric Sensors, GLV18 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GLV18-55-S/25/103/159

Pepperl Fuchs Photoelectric Sensors, GLV18 Series

GLV18-55-S/25/103/159

Pepperl Fuchs Photoelectric Sensors, GLV18 Series
Photoelectric (Automation), 225772
Item Number
GLV18-55-S/25/103/159
MFG Item Number
225772
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, GLV18 Series
Item #
GLV18-55-S/25/103/159
Photoelectric (Automation), 225772

GLV18 Series Information

The GLV18 series sensors help improve the efficiency of machines and systems.
The design of the M18 plastic housing,the connection technology,and sensor properties are highly standardized.Concentrating on the key sensor requirements has produced a robust and reliable product series for DC and AC/DC voltage systems without any overengineering.The mounting set included in the scope of delivery and the optimized potentiometer design ensure fast assembly and easy configuration.

Specifications

Specifications
Manufacturer Part Number 225772
Manufacturer Pepperl Fuchs
Product Series GLV18
Family Series Pepperl Fuchs Photoelectric Sensors, GLV18 Series
Description Photoelectric (Automation), 225772
Power Type DC
Beam Type Visible Red
Max Range 14.76 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 3 Pin M12 Connector
Operating Mode Light On
Output Type PNP
Max Load Current 0.1 A
Composition Non-Metallic
Protection Rating IP67
Frequency 500 Hz
Polarization Filter Yes
Approvals CE, cULus
Net Weight 0.0837 lbs
Gross Weight 0.0837 lbs