GLV30-8-2000-2372
Pepperl Fuchs Photoelectric Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GLV30-8-2000-2372

Pepperl Fuchs Photoelectric Sensors

GLV30-8-2000-2372

Pepperl Fuchs Photoelectric Sensors
Photoelectric (Automation), 419126
Item Number
GLV30-8-2000-2372
MFG Item Number
419126
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
GLV30-8-2000-2372
Photoelectric (Automation), 419126

Series Information

Specifications

Specifications
Manufacturer Part Number 419126
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Description Photoelectric (Automation), 419126
Power Type DC
Beam Type Infrared
Max Range 3.93-98.42 "
Voltage 24 VDC
Nominal Voltage 24 VDC
Connection Type 4 Pin M12 Connector
Operating Mode Dark On
Output Type PNP
Max Load Current 0.2 A
Composition Non-Metallic
Protection Rating IP67
Frequency 35 Hz
Approvals CE
Net Weight 0.205 lbs
Gross Weight 0.205 lbs