GLV30-8-H-2407
Pepperl Fuchs Photoelectric Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GLV30-8-H-2407

Pepperl Fuchs Photoelectric Sensors

GLV30-8-H-2407

Pepperl Fuchs Photoelectric Sensors
Photoelectric (Automation), 419286
Item Number
GLV30-8-H-2407
MFG Item Number
419286
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
GLV30-8-H-2407
Photoelectric (Automation), 419286

Series Information

Specifications

Specifications
Manufacturer Part Number 419286
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Description Photoelectric (Automation), 419286
Power Type DC
Beam Type Infrared
Max Range 1.96-39.37 "
Voltage 24 VDC
Nominal Voltage 24 VDC
Connection Type 4 Pin M12 Connector
Operating Mode Dark On
Output Type PNP
Max Load Current 0.2 A
Composition Non-Metallic
Protection Rating IP67
Frequency 25 Hz
Scan Type Background Suppression
Approvals CE
Net Weight 0.145 lbs
Gross Weight 0.225 lbs