Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GLX500 Lovato Terminals, 1 Piece Set, Terminal Clamp
GLX500 Lovato Terminals, 1 Piece Set, Terminal Clamp
This item cannot be canceled or returned
Description
1 Piece Set, Terminal Clamp
Specifications
Specifications
| Manufacturer Part Number |
GLX500 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Terminals |
| Description |
1 Piece Set, Terminal Clamp 250Mcm-6Awg |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.11 lbs |