Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GLX505 Lovato Miscellaneous, 3P Terminal Clamp 2X 300Mcm-2Awg
GLX505 Lovato Miscellaneous, 3P Terminal Clamp 2X 300Mcm-2Awg
This item cannot be canceled or returned
Description
3P Terminal Clamp 2X 300Mcm-2Awg
Specifications
Specifications
| Manufacturer |
Lovato |
| Family Series |
Lovato Miscellaneous |
| Manufacturer Part Number |
GLX505 |
| Description |
3P Terminal Clamp 2X 300Mcm-2Awg |
| Net Weight |
0.22 lbs |
| Gross Weight |
0.685 lbs |
GLX505
Lovato Miscellaneous