Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Grounding, GM Series
GM-2
Penn Union Grounding, GM Series
Bronze Ground Clamp Connector
This item cannot be canceled or returned
Description
Bronze Ground Clamp Connector
- Manufactured from High Copper Content Alloy
- Designed to Clamp a Single Copper Conductor to a Flat Surface or 1/4" Thick Bus Bar
- Furnished with Silicon Bronze Bolt, Nut, and Lockwasher for Corrosion Resistance
Specifications
Specifications
| Manufacturer Part Number |
GM2 |
| Manufacturer |
Penn Union |
| Product Series |
GM |
| Family Series |
Penn Union Grounding, GM Series |
| Description |
Bronze Ground Clamp Connector |
| Number of Conductors |
1 |
| Conductor Size |
4 - 2/0 sol. |
| Material |
Bronze |
| Compression Style |
Split Frame Clamp |
| For Use With |
Flat Surface |
| Mounting |
Bolt - 3/8 " |
| Direct Burial |
Yes |
| Approvals |
cULus |
| Net Weight |
0.278 lbs |
| Gross Weight |
0.278 lbs |
GM-2
Penn Union Grounding, GM Series