GM-3-Q
Panduit Grounding, StructuredGround Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GM-3-Q

Panduit Grounding, StructuredGround Series

GM-3-Q

Panduit Grounding, StructuredGround Series
StructuredGround GM-3-Q Grd Clamp, Copp
MFG Item Number
GM-3-Q
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Grounding, StructuredGround Series
Item #
GM-3-Q
StructuredGround GM-3-Q Grd Clamp, Copp

StructuredGround Series Information

Panduit StructuredGround Grounding Connectors provide innovative solutions for joining ground conductors to water pipe, ground rods, rebar, conduit, iron pipe and structural steel. Designed with the needs of the end user in mind, StructuredGround Grounding Connectors feature easy installation, lowest installed cost, and long‑term reliability.
  • Functional product information is marked directly on the connector, facilitating the identification, ordering, and usage of the grounding connector
  • Compression connectors are color‑coded to facilitate quick identification of the proper crimping die
  • Mechanical connectors are designed for easy installation ‑ no special tools required
  • Incorporate wide wire range‑taking capability to minimize inventory requirements
  • Made from high strength, high conductivity electrolytic copper and aluminum alloy materials to provide optimum connectivity for both power and grounding applications
  • Wide assortment of manual, controlled cycle, battery operated hydraulic and pneumatic crimping tools for reliable connections at the lowest installed cost

Specifications

Specifications
Manufacturer Part Number GM-3-Q
Manufacturer Panduit
Product Series StructuredGround
Family Series Panduit Grounding, StructuredGround Series
Description The GM-3-Q Bronze Grounding Clamp is used to ground copper code conductor to flat surfaces. Cast from high strength, electrolytic brinz to provide reliable grouding connections, high strenght silicon bronze hardware for long term reliable assembly.
Number of Conductors 1
Conductor Size 2/0 - 250 kcmil
Material Bronze
Compression Style Bolt Lug
For Use With Flat Surface
Mounting Bolt - 3/4 "
Direct Burial Yes
Approvals UL
Net Weight 11.745 lbs
Gross Weight 11.17 lbs