GM40AV Series Information
| Manufacturer Part Number | GM40AV |
|---|---|
| Manufacturer | Intermatic |
| Product Series | GM40AV |
| Family Series | Intermatic Timers, GM40AV Series |
| Description | 24-Hour Electromechanical, 40A, SPDT/DPDT, Auto-Voltage, NEMA 3R Outdoor Plastic Enclosure |
| Voltage | 120 VAC, 277 VAC |
| Nominal Voltage | 120 VAC, 277 VAC |
| Mounting | Surface |
| Maximum Time Preset | 15 Min |
| Time Format | Hours, Minutes |
| Display Type | Dial |
| Termination | Screw |
| NEMA Rating | NEMA 3R |
| Output | (1) DPDT |
| Status Indicator | Yes |
| Approvals | cULus |
| Net Weight | 1.535 lbs |
| Gross Weight | 1.825 lbs |