GM40AV-QW
Intermatic Timers, GM40AV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GM40AV-QW

Intermatic Timers, GM40AV Series

GM40AV-QW

Intermatic Timers, GM40AV Series
7-Day Electromechanical, 40A,
MFG Item Number
GM40AV-QW
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, GM40AV Series
Item #
GM40AV-QW
7-Day Electromechanical, 40A,

GM40AV Series Information

Specifications

Specifications
Manufacturer Part Number GM40AV-QW
Manufacturer Intermatic
Product Series GM40AV
Family Series Intermatic Timers, GM40AV Series
Description 7-Day Electromechanical, 40A, SPDT/DPDT, Auto-Voltage, NEMA 3R Outdoor Plastic Enclosure, Battery
Voltage 120 VAC, 277 VAC
Nominal Voltage 120 VAC, 277 VAC
Mounting Surface
Maximum Time Preset 2 Hrs
Time Format Days, Hours
Display Type Dial
Termination Screw
NEMA Rating NEMA 3R
Output (1) DPDT
Status Indicator Yes
Approvals cULus
Net Weight 1.9 lbs
Gross Weight 1.9 lbs