GMA-0.250A
Eaton's Bussmann series Fuses, GMA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GMA-0.250A Eaton's Bussmann series Fuses, GMA Series, FUSE, 0.250A(250MA), 250V, F, 5X20mm

MFG Item Number
GMA-250MA

GMA-0.250A Eaton's Bussmann series Fuses, GMA Series, FUSE, 0.250A(250MA), 250V, F, 5X20mm

MFG Item Number
GMA-250MA
Item Number
GMA-0.250A
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuses, GMA Series
Item #
GMA-0.250A
FUSE, 0.250A(250MA), 250V, F, 5X20mm

GMA Series Information

  • 5 x 20 Millimeters
  • 0.063~15 Amps
  • 125VAC or 250VAC
  • Fast Acting
  • UL, CSA Approvals
The Bussmann GMA Series are a group of low voltage, general purpose miniature fuses. These fuses are designed for use in appliances and consumer electronic equipment.

  • RoHS Versions Available
  • Low Breaking Capacity
  • Optional Axial Leads
  • Glass Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Manufacturer Part Number GMA-250MA
Manufacturer Eaton's Bussmann series
Product Series GMA
Family Series Eaton's Bussmann series Fuses, GMA Series
Description FUSE, 0.250A(250MA), 250V, F, 5X20mm GLASS
Fuse Type Miniature
Current Rating 0.25 A
AC Voltage 250 VAC
Characteristic Fast Acting
Material Glass
Interrupt Rating 35 A @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.2 "
Length 0.8 "
Approvals CSA, UL
Net Weight 0.001 lbs
Gross Weight 0.001 lbs
Alternatives
GMA-0.250-R
GMA-0.250-R
Eaton's Bussmann series Fuses, GMA Series