GMA-10-R
Eaton's Bussmann series Fuses, GMA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GMA-10-R Eaton's Bussmann series Fuses, GMA Series, Fuse, 10A, 125V, F, 5X20mm, Glass,
MFG Item Number
GMA-10-R

GMA-10-R Eaton's Bussmann series Fuses, GMA Series, Fuse, 10A, 125V, F, 5X20mm, Glass,

MFG Item Number
GMA-10-R
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, GMA Series
Item #
GMA-10-R
Fuse, 10A, 125V, F, 5X20mm, Glass,

GMA Series Information

  • 5 x 20 Millimeters
  • 0.063~15 Amps
  • 125VAC or 250VAC
  • Fast Acting
  • UL, CSA Approvals
The Bussmann GMA Series are a group of low voltage, general purpose miniature fuses. These fuses are designed for use in appliances and consumer electronic equipment.

  • RoHS Versions Available
  • Low Breaking Capacity
  • Optional Axial Leads
  • Glass Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Manufacturer Part Number GMA-10-R
Manufacturer Eaton's Bussmann series
Product Series GMA
Family Series Eaton's Bussmann series Fuses, GMA Series
Description Fuse, 10A, 125V, F, 5X20mm, Glass, RoHS Compliant
Fuse Type Miniature
Current Rating 10 A
AC Voltage 125 VAC
Characteristic Fast Acting
Material Glass
Interrupt Rating 200 A @ 125 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.2 "
Length 0.8 "
Net Weight 0.006 lbs
Gross Weight 0.006 lbs