GMA-15-R
Eaton's Bussmann series Fuses, GMA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GMA-15-R Eaton's Bussmann series Fuses, GMA Series, GMA 15A BUSS FUSE
MFG Item Number
GMA-15-R

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

GMA-15-R Eaton's Bussmann series Fuses, GMA Series, GMA 15A BUSS FUSE

MFG Item Number
GMA-15-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, GMA Series
Item #
GMA-15-R
GMA 15A BUSS FUSE

GMA Series Information

  • 5 x 20 Millimeters
  • 0.063~15 Amps
  • 125VAC or 250VAC
  • Fast Acting
  • UL, CSA Approvals
The Bussmann GMA Series are a group of low voltage, general purpose miniature fuses. These fuses are designed for use in appliances and consumer electronic equipment.

  • RoHS Versions Available
  • Low Breaking Capacity
  • Optional Axial Leads
  • Glass Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Manufacturer Part Number GMA-15-R
Manufacturer Eaton's Bussmann series
Product Series GMA
Family Series Eaton's Bussmann series Fuses, GMA Series
Description Eaton GMA Series Fast-acting fuse, 15A, 125 Vac, 32 Vdc
Fuse Type Miniature
Current Rating 15 A
AC Voltage 125 VAC
Characteristic Fast Acting
Material Glass
Interrupt Rating 150 A @ 125 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.2 "
Length 0.8 "
Net Weight 0.003 lbs
Gross Weight 0.017 lbs