GMA226.1U
Siemens Building Technologies Dampers, OpenAir GMA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GMA226.1U

Siemens Building Technologies Dampers, OpenAir GMA Series

GMA226.1U

Siemens Building Technologies Dampers, OpenAir GMA Series
2PT SR,120V,62LBIN/S
MFG Item Number
GMA226.1U
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Dampers, OpenAir GMA Series
Item #
GMA226.1U
2PT SR,120V,62LBIN/S

OpenAir GMA Series Information

  • Floating Control Models Available with Feedback Potentiometer
  • Small Actuator Footprint with 62 Lb.‑In. of Torque
  • All Modulating Types Contain Built‑In Feedback
  • Mechanical Range Adjustment Capability
  • Unique Self‑Centering Shaft Coupling
  • Integral 1/2‑Inch Conduit Connector
  • Bi‑Directional Fail‑Safe Spring Return
  • Brushless DC Motor Technology
  • Easily Visible Position Indicator
  • Manual Override
The OpenAir GMA Series Direct‑coupled, Spring Return Electronic Damper Actuators provide modulating, two position and floating control of building HVAC dampers. The OpenAir GMA Series Damper Actuators are ideal for constant or variable air volume installations for the control of return air, mixed air, exhaust, and face and bypass dampers that require up to 62 lb.‑in. of torque. The actuators are designed for applications where the damper is required to return to a fail‑safe position when there is a power failure. Models are available with either an appliance cable for wiring in conduit or a plenum‑rated cable.

Specifications

Specifications
Manufacturer Part Number GMA226.1U
Manufacturer Siemens Building Technologies
Product Series OpenAir GMA
Family Series Siemens Building Technologies Dampers, OpenAir GMA Series
Description 2PT SR,120V,62LBIN/S
Control Signal Two Position (On/Off)
Nominal Timing 90 s
Nominal Voltage 120 VAC
Rotational Stroke (Deg) 90
Fail-Safe Mode Spring Return
Torque Rating 62 lb-in
Feedback None
Mounting Direct Coupled
Shaft Size Square 1/4-1/2 ", Round 1/4-3/4 "
Shaft Rotation By Wiring
NEMA Rating NEMA 1
Internal Aux Switches 2
Manual Operation Manual Override
Electrical Connection Cable
Protection Rating IP54
Operating Temperature -25-130 °F
Approvals cUL, UL
Net Weight 2.86 lbs
Gross Weight 3.895 lbs