GMB63 Series Information
| Manufacturer Part Number | GMB631PB35 |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Product Series | GMB63 |
| Family Series | Carlo Gavazzi Circuit Breakers, GMB63 Series |
| Description | MCB UL489 B 1P 35A LUG T |
| Poles | 1 |
| Current Rating | 35 A |
| Max Voltage | 240 VAC, 240 VDC |
| Trip Curve | B |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Mounting | DIN Rail |
| Neutral Pole | No |
| GFCI | No |
| 100% Rated | No |
| Terminal Type | Screw |
| Auxiliary Switch | Optional |
| Shunt Trip | Optional |
| Undervoltage Release | No |
| Alarm Switch | Optional |
| UL Standard | 489 |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |