Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GMB63H2PD13 Carlo Gavazzi Circuit Breakers, GMB63 Series, MCB HV UL489 D 2P 13A LUG T
MFG Item Number
GMB63H2PD13
GMB63H2PD13 Carlo Gavazzi Circuit Breakers, GMB63 Series, MCB HV UL489 D 2P 13A LUG T
MFG Item Number
GMB63H2PD13
This item cannot be canceled or returned
Description
Circuit Breakers, GMB63 Series
MCB HV UL489 D 2P 13A LUG T
Specifications
Specifications
| Manufacturer Part Number |
GMB63H2PD13 |
| Manufacturer |
Carlo Gavazzi |
| Product Series |
GMB63 |
| Family Series |
Carlo Gavazzi Circuit Breakers, GMB63 Series |
| Description |
MCB HV UL489 D 2P 13A LUG T |
| Poles |
2 |
| Current Rating |
13 A |
| Max Voltage |
480/277 VAC |
| Trip Curve |
D |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| GFCI |
No |
| 100% Rated |
No |
| Terminal Type |
Screw |
| Auxiliary Switch |
Optional |
| Shunt Trip |
Optional |
| Undervoltage Release |
No |
| Alarm Switch |
Optional |
| UL Standard |
489 |
| Approvals |
CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GMB63H2PD13
Carlo Gavazzi Circuit Breakers, GMB63 Series