GMC-4-R
Eaton's Bussmann series Fuses, GMC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GMC-4-R

Eaton's Bussmann series Fuses, GMC Series

GMC-4-R

Eaton's Bussmann series Fuses, GMC Series
Fuse, 4A, 125VAC, M, 5x20mm, Glass,
MFG Item Number
GMC-4-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, GMC Series
Item #
GMC-4-R
Fuse, 4A, 125VAC, M, 5x20mm, Glass,

GMC Series Information

  • 5 x 20 Millimeters
  • 50mA~10 Amp
  • 125VAC or 250VAC
  • Time Delay
  • UL, CSA Approvals
The Bussman GMC Series are a group of low voltage, general‑purpose miniature fuses. These fuses are designed for use in appliances and consumer electronic equipment.
  • Low Breaking Capacity
  • Optional Axial Leads
  • Glass Tube
  • Nickel‑Plated Brass Endcaps

Specifications

Specifications
Manufacturer Part Number GMC-4-R
Manufacturer Eaton's Bussmann series
Product Series GMC
Family Series Eaton's Bussmann series Fuses, GMC Series
Description Fuse, 4A, 125VAC, M, 5x20mm, Glass, RoHS Compliant
Fuse Type Miniature
Current Rating 4 A
AC Voltage 125 VAC
Characteristic Time Delay
Material Glass
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.2 "
Length 0.8 "
Approvals CSA, UL
Net Weight 0.004 lbs
Gross Weight 8 lbs