Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GMCP060J2CA6 Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
GMCP060J2CA6
GMCP060J2CA6 Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
GMCP060J2CA6
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
GMCP060J2CA6 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
3 |
| Current Rating |
60 A |
| Max Voltage |
480 VAC |
| Mounting |
Panel |
| Neutral Pole |
No |
| Approvals |
CE, CSA, UL |
| Gross Weight |
2.1 lbs |
| Net Weight |
2.1 lbs |
GMCP060J2CA6
Eaton Circuit Breakers