GMCP063M2CB13

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GMCP063M2CB13 Eaton Circuit Breakers, GMCP 3P 63A STEEL COLLAR W/ M/B
MFG Item Number
GMCP063M2CB13

GMCP063M2CB13 Eaton Circuit Breakers, GMCP 3P 63A STEEL COLLAR W/ M/B

MFG Item Number
GMCP063M2CB13
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
GMCP063M2CB13
GMCP 3P 63A STEEL COLLAR W/ M/B

Series Information

Specifications

Specifications
Manufacturer Part Number GMCP063M2CB13
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description GMCP 3P 63A STEEL COLLAR W/ M/B ALARM SW AND 1A/1B A/S
Poles 3
Current Rating 63 A
Max Voltage 480 VAC
Mounting Panel
Neutral Pole No
Approvals CE, CSA, UL
Gross Weight 0 lbs
Net Weight 0 lbs