GMD-0.150-R
Eaton's Bussmann series Fuses, GMD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GMD-0.150-R

Eaton's Bussmann series Fuses, GMD Series

GMD-0.150-R

Eaton's Bussmann series Fuses, GMD Series
FUSE, 0.150A(150mA), 250VAC, T,
Item Number
GMD-0.150-R
MFG Item Number
GMD-150-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, GMD Series
Item #
GMD-0.150-R
FUSE, 0.150A(150mA), 250VAC, T,

GMD Series Information

  • 5 x 20 Millimeters
  • 125mA~4 Amp
  • 125VAC or 250VAC
  • Time Delay
  • UL, CSA Approvals
The Bussman GMD Series are a group of low voltage, general‑purpose fuses. These fuses are designed for use in appliances and consumer electronic equipment.
  • Low Breaking Capacity
  • Optional Axial Leads
  • Glass Tube
  • Nickel‑Plated Brass Endcaps

Specifications

Specifications
Manufacturer Part Number GMD-150-R
Manufacturer Eaton's Bussmann series
Product Series GMD
Family Series Eaton's Bussmann series Fuses, GMD Series
Description FUSE, 0.150A(150mA), 250VAC, T, 5X20mm, GLASS, RoHS COMPLIANT
Fuse Type Miniature
Current Rating 0.15 A
AC Voltage 250 VAC
Characteristic Time Delay
Material Glass
Interrupt Rating 10 kA @ 125 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.2 "
Length 0.8 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs