GMD-12M-01-DC12V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GMD-12M-01-DC12V Altech Contactors, MINI CONTACTOR,12A/380/440V

MFG Item Number
GMD-12M-01-DC12V

GMD-12M-01-DC12V Altech Contactors, MINI CONTACTOR,12A/380/440V

MFG Item Number
GMD-12M-01-DC12V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
GMD-12M-01-DC12V
MINI CONTACTOR,12A/380/440V

Series Information

Specifications

Specifications
Manufacturer Part Number GMD-12M-01-DC12V
Manufacturer Altech
Family Series Altech Contactors
Description MINI CONTACTOR,12A/380/440V
Nominal Coil Voltage 12 VDC
Coil Voltage 12 VDC
Poles 3NO
Auxiliary Contact 1NO
Termination Screw
General Purpose (AC1) 12 A
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs