GMD-9M-01-DC24V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GMD-9M-01-DC24V Altech Contactors, MINI CONTACTOR,9A/380/440V

MFG Item Number
GMD-9M-01-DC24V

GMD-9M-01-DC24V Altech Contactors, MINI CONTACTOR,9A/380/440V

MFG Item Number
GMD-9M-01-DC24V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
GMD-9M-01-DC24V
MINI CONTACTOR,9A/380/440V

Series Information

Specifications

Specifications
Manufacturer Part Number GMD-9M-01-DC24V
Manufacturer Altech
Family Series Altech Contactors
Description MINI CONTACTOR,9A/380/440V
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Poles 3NO
Auxiliary Contact 1NO
Termination Screw
General Purpose (AC1) 9 A
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs