GMF-5
Eaton's Bussmann series Fuses, GMF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GMF-5

Eaton's Bussmann series Fuses, GMF Series

GMF-5

Eaton's Bussmann series Fuses, GMF Series
FUSE, 5A
MFG Item Number
GMF-5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, GMF Series
Item #
GMF-5
FUSE, 5A

GMF Series Information

Specifications

Specifications
Manufacturer Part Number GMF-5
Manufacturer Eaton's Bussmann series
Product Series GMF
Family Series Eaton's Bussmann series Fuses, GMF Series
Description FUSE, 5A
Fuse Type Supplementary (Midget)
Current Rating 5 A
AC Voltage 300 VAC
Characteristic Time Delay
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals CE, CSA, UL
Net Weight 0.013 lbs
Gross Weight 0.038 lbs