GMFJ600C03
Lovato Disconnect Switches, GM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GMFJ600C03

Lovato Disconnect Switches, GM Series

GMFJ600C03

Lovato Disconnect Switches, GM Series
Disconnect Switch, 3-P, 600A/600V,
MFG Item Number
GMFJ600C03
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Disconnect Switches, GM Series
Item #
GMFJ600C03
Disconnect Switch, 3-P, 600A/600V,

GM Series Information

Lovato's GM Series fusible disconnect switches are available in seven different amperage ratings, ranging from 30 to 800 amps. Each disconnect switch in the GM series is UL98 compliant and rated for up to 200kA to provide high interrupting capacity. The compact design only takes up slightly more space than the fuses require.
Double break contacts on each individual pole and contacts on both sides of the fuse for each phase completely isolate the fuse in the off position, meaning a higher level of safety for the user.

Features
  • Compatible with Class CC, Class J and Class L fuse types
  • Positive opening operation for more reliable opening and closing
  • Mount in any position with screws or on DIN rail
  • Supports a wide variety of accessories
  • Handle and shaft options available for UL508A or NFPA79 compliance


Videos

Specifications

Specifications
Manufacturer Part Number GMFJ600C03
Manufacturer Lovato
Product Series GM
Family Series Lovato Disconnect Switches, GM Series
Description Disconnect Switch, 3-P, 600A/600V, Fusible, Accepts Class J Fuses, Switch Only (Fuses not Included)
Poles 3
Current Rating 360 A
AC Voltage 600 VAC
Operator Type Front
Mounting Panel
Fusible Yes
Class J
Approvals CSA, cULus
Net Weight 28.66 lbs
Gross Weight 28.66 lbs