Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GMM-M40 PMA (Division of ABB) Miscellaneous, LOCKNUT NP/BRASS M40X1.5
GMM-M40 PMA (Division of ABB) Miscellaneous, LOCKNUT NP/BRASS M40X1.5
Specifications
Specifications
| Manufacturer |
PMA (Division of ABB) |
| Family Series |
PMA (Division of ABB) Miscellaneous |
| Manufacturer Part Number |
GMM-M40 |
| Description |
Hexagonal Lock Nut with Metric Threads, Material - Nickel-Plated Brass, Thread Size - M40x1.5 |
| Net Weight |
0.055 lbs |
| Gross Weight |
0.03 lbs |
GMM-M40
PMA (Division of ABB) Miscellaneous