Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PMA (Division of ABB) Miscellaneous
GMN-M20
PMA (Division of ABB) Miscellaneous
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
PMA (Division of ABB) |
| Family Series |
PMA (Division of ABB) Miscellaneous |
| Manufacturer Part Number |
GMN-M20 |
| Description |
Gray Hexagonal Lock Nut with Metric Threads, Material - Polyamide 6, Thread Size - M20x1.5 |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.001 lbs |
GMN-M20
PMA (Division of ABB) Miscellaneous