GMQ-4
Eaton's Bussmann series Fuses, GMQ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GMQ-4

Eaton's Bussmann series Fuses, GMQ Series

GMQ-4

Eaton's Bussmann series Fuses, GMQ Series
FUSE, 4A
MFG Item Number
GMQ-4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, GMQ Series
Item #
GMQ-4
FUSE, 4A

GMQ Series Information

Specifications

Specifications
Manufacturer Part Number GMQ-4
Manufacturer Eaton's Bussmann series
Product Series GMQ
Family Series Eaton's Bussmann series Fuses, GMQ Series
Description FUSE, 4A
Fuse Type Supplementary (Midget)
Current Rating 4 A
AC Voltage 300 VAC
Characteristic Time Delay
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals CE, CSA, UL
Net Weight 0.016 lbs
Gross Weight 0.016 lbs