Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GMR4M-22-22-BD-3W-S-E LS Electric Contactors, Mini Contactor Relay, 24VDC Coil,
MFG Item Number
1274000500
GMR4M-22-22-BD-3W-S-E LS Electric Contactors, Mini Contactor Relay, 24VDC Coil,
MFG Item Number
1274000500
Item Number
GMR4M-22-22-BD-3W-S-E
This item cannot be canceled or returned
Description
Item #
GMR4M-22-22-BD-3W-S-E
Mini Contactor Relay, 24VDC Coil,
Specifications
Specifications
| Manufacturer Part Number |
1274000500 |
| Manufacturer |
LS Electric |
| Family Series |
LS Electric Contactors |
| Description |
Mini Contactor Relay, 24VDC Coil, 2NO 2NC Contacts, Screw Connection |
| Nominal Coil Voltage |
24 VDC |
| Coil Voltage |
24 VDC |
| Coil Type |
Magnetic |
| Auxiliary Contact |
2NO, 2NC |
| Termination |
Screw |
| Mechanically Interlocked |
No |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GMR4M-22-22-BD-3W-S-E
LS Electric Contactors