Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GMR4M-31-31-B7-AC-S-E LS Electric Contactors, Mini Contactor Relay, 24VAC Coil,
MFG Item Number
1273003600
GMR4M-31-31-B7-AC-S-E LS Electric Contactors, Mini Contactor Relay, 24VAC Coil,
MFG Item Number
1273003600
Item Number
GMR4M-31-31-B7-AC-S-E
This item cannot be canceled or returned
Description
Item #
GMR4M-31-31-B7-AC-S-E
Mini Contactor Relay, 24VAC Coil,
Specifications
Specifications
| Manufacturer Part Number |
1273003600 |
| Manufacturer |
LS Electric |
| Family Series |
LS Electric Contactors |
| Description |
Mini Contactor Relay, 24VAC Coil, 3NO 1NC Contacts, Screw Connection |
| Nominal Coil Voltage |
24 VAC |
| Coil Voltage |
24 VAC |
| Coil Type |
Magnetic |
| Auxiliary Contact |
3NO, 1NC |
| Termination |
Screw |
| Mechanically Interlocked |
No |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GMR4M-31-31-B7-AC-S-E
LS Electric Contactors