GMR4M-31-31-U7-AC-S-E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GMR4M-31-31-U7-AC-S-E LS Electric Contactors, Mini Contactor Relay, 240VAC Coil,

MFG Item Number
1273007400

GMR4M-31-31-U7-AC-S-E LS Electric Contactors, Mini Contactor Relay, 240VAC Coil,

MFG Item Number
1273007400
Item Number
GMR4M-31-31-U7-AC-S-E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
GMR4M-31-31-U7-AC-S-E
Mini Contactor Relay, 240VAC Coil,

Series Information

Specifications

Specifications
Manufacturer Part Number 1273007400
Manufacturer LS Electric
Family Series LS Electric Contactors
Description Mini Contactor Relay, 240VAC Coil, 3NO 1NC Contacts, Screw Connection
Nominal Coil Voltage 240 VAC
Coil Voltage 240 VAC
Coil Type Magnetic
Auxiliary Contact 3NO, 1NC
Termination Screw
Mechanically Interlocked No
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs