Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlo Gavazzi Manual Motor Protectors, GMS-100HI Series
GMS-100HI-100A
Carlo Gavazzi Manual Motor Protectors, GMS-100HI Series
MMS UP TO 100A HI BRK INST 80-100A
Item Number
GMS-100HI-100A
MFG Item Number
GMS-100HI 100A
This item cannot be canceled or returned
Description
Manual Motor Protectors, GMS-100HI Series
MMS UP TO 100A HI BRK INST 80-100A
GMS-100HI Series Information
- 70mm Width
- Three Position Operator: ON‑OFF‑TRIP (Only 100AF is Applied)
- Handle Lock in the OFF Position
- Class 10, 20 Overload Trip Characteristics
- Trip Test
- Finger Safe Terminal
- DIN Rail and Screw Mounting
Specifications
Specifications
| Manufacturer Part Number |
GMS-100HI 100A |
| Manufacturer |
Carlo Gavazzi |
| Product Series |
GMS-100HI |
| Family Series |
Carlo Gavazzi Manual Motor Protectors, GMS-100HI Series |
| Description |
MMS UP TO 100A HI BRK INST 80-100A |
| Current Rating |
100 A |
| Phase |
3 |
| Poles |
3 |
| Approvals |
CSA, UL |
| Comments |
Instantaneous Type |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GMS-100HI-100A
Carlo Gavazzi Manual Motor Protectors, GMS-100HI Series