Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GMS-32HI6A
MMS UP TO 32A HI BRK INST 4-6A
MFG Item Number
GMS-32HI6A
This item cannot be canceled or returned
Description
MMS UP TO 32A HI BRK INST 4-6A
Specifications
Specifications
| Manufacturer Part Number |
GMS-32HI6A |
| Manufacturer |
Carlo Gavazzi |
| Family Series |
Carlo Gavazzi Starters |
| Description |
MMS UP TO 32A HI BRK INST 4-6A |
| Phase |
3 |
| Number of Poles |
3 |
| Approvals |
CE, IEC, UL |
| Comments |
IP20 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GMS-32HI6A
Carlo Gavazzi Starters