Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlo Gavazzi Manual Motor Protectors, GMS-32S Series
GMS-32S-22A
Carlo Gavazzi Manual Motor Protectors, GMS-32S Series
MMS UP TO 32A STD BREAK 14-22A
MFG Item Number
GMS-32S-22A
This item cannot be canceled or returned
Description
Manual Motor Protectors, GMS-32S Series
MMS UP TO 32A STD BREAK 14-22A
GMS-32S Series Information
- 45mm Width
- Three Position Operator: ON‑OFF‑TRIP (Only 100AF is Applied)
- Handle Lock in the OFF Position
- Class 10, 20 Overload Trip Characteristics
- Trip Test
- Finger Safe Terminal
- DIN Rail and Screw Mounting
Specifications
Specifications
| Manufacturer Part Number |
GMS-32S-22A |
| Manufacturer |
Carlo Gavazzi |
| Product Series |
GMS-32S |
| Family Series |
Carlo Gavazzi Manual Motor Protectors, GMS-32S Series |
| Description |
MMS UP TO 32A STD BREAK 14-22A |
| Current Rating |
22 A |
| FLA Adjustment Range |
14-22 |
| Phase |
3 |
| Poles |
3 |
| Trip Class |
Class 10 |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GMS-32S-22A
Carlo Gavazzi Manual Motor Protectors, GMS-32S Series