Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GMS10

Mersen Fuses, GMS Series

GMS10

Mersen Fuses, GMS Series
125V 10A TELECOM FUSE
MFG Item Number
GMS10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, GMS Series
Item #
GMS10
125V 10A TELECOM FUSE

GMS Series Information

  • .180~15 Amps
  • 125 VAC
  • 60 VDC
  • Color Coded
  • Alarm Indicating
Ferraz Shawmut GMS Series Alarm Indicating fuses are used in telecommunications equipment or other applications. A color coded flag indicates a circuit problem which caused the fuse to blow. Nineteen ampere ratings/colors fill every replacement need.

Specifications

Specifications
Manufacturer Part Number GMS10
Manufacturer Mersen
Product Series GMS
Family Series Mersen Fuses, GMS Series
Description Mersen GMS series alarm indicating fuses are used in telecommunications equipment or other applications. A color coded flag indicates a circuit problem which caused the fuse to blow. Nineteen ampere ratings/colors fill every replacement need 125
Fuse Type Telecommunications Type
Current Rating 10 A
AC Voltage 125 VAC
DC Voltage 60 VDC
Characteristic Fast Acting
Interrupt Rating 10 kA @125 V
Trip Indicator No
Alarm Contacts No
Package Type Plug-In
Net Weight 0.01 lbs
Gross Weight 0.01 lbs