Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
GMT-0.750A
Eaton's Bussmann series Fuses
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
GMT-3/4A |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series GMT telecommunication fuse, Color code brown, 125 Vac, 60 Vdc, 0.75 A, Non Indicating, Fast-acting, Tin-plated beryllium copper terminal |
| Fuse Type |
Telecommunications Type |
| Current Rating |
0.75 A |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
GMT-0.750A
Eaton's Bussmann series Fuses