GMW-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GMW-1

Eaton's Bussmann series Fuses

GMW-1

Eaton's Bussmann series Fuses
BUSS SMALL DIMENSION FUSE FAST ACTING
MFG Item Number
GMW-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
GMW-1
BUSS SMALL DIMENSION FUSE FAST ACTING

Series Information

Specifications

Specifications
Manufacturer Part Number GMW-1
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton GMW Series Fast-acting fuse, 1A, 125Vac or less
Fuse Type PC Mount
Current Rating 1 A
Net Weight 0.2 lbs
Gross Weight 0.2 lbs