Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GMX61DB Lovato Miscellaneous, Direct Operating Handle, Red/Blk
GMX61DB Lovato Miscellaneous, Direct Operating Handle, Red/Blk
This item cannot be canceled or returned
Description
Direct Operating Handle, Red/Blk
Specifications
Specifications
| Manufacturer |
Lovato |
| Family Series |
Lovato Miscellaneous |
| Manufacturer Part Number |
GMX61DB |
| Description |
Direct Operating Handle, Red/Blk |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.07 lbs |
GMX61DB
Lovato Miscellaneous