Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Intermatic Relays, FM1D Series
GMXFM1D20-I-24
Intermatic Relays, FM1D Series
Electronic 24-Hour/7-Day Time
MFG Item Number
GMXFM1D20-I-24
This item cannot be canceled or returned
Description
Electronic 24-Hour/7-Day Time
- Easy to follow menu, available in 7 languages (English is default)
- All programming stored in non‑volatile memory
- Manual override switch allows for manual operation until next program
- Lithium battery backup provides minimum 3 year date and time protection
- Enclosure provides space for field added contactor or accessories
Specifications
Specifications
| Manufacturer Part Number |
GMXFM1D20-I-24 |
| Manufacturer |
Intermatic |
| Product Series |
FM1D |
| Family Series |
Intermatic Relays, FM1D Series |
| Description |
Electronic 24-Hour/7-Day Time Switch, NEMA 1 Indoor Plastic Enclosure, 16A, 24V 50/60Hz |
| Operation |
Off Delay, On Delay |
| Contacts |
SPDT |
| Mounting |
Surface |
| Status Indicator |
LCD |
| Time Range Adjustment |
Onboard |
| Timing Range |
1 Min-7 Days |
| Max Time |
7 Days |
| Nominal Coil Voltage |
24 VAC |
| AC Voltage |
24 VAC |
| Contact Rating |
16 A |
| Approvals |
UL |
| Comments |
Battery Backup |
| Net Weight |
1.8157 lbs |
| Gross Weight |
1.82 lbs |
GMXFM1D20-I-24
Intermatic Relays, FM1D Series