Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Intermatic Relays, GMX Series
GMXQT-O-120
Intermatic Relays, GMX Series
24-Hour, 120V 50/60Hz, NEMA 3R
MFG Item Number
GMXQT-O-120
This item cannot be canceled or returned
Description
24-Hour, 120V 50/60Hz, NEMA 3R
- Universal mechanical time switch
- Low cost alternative for low‑intensity applications
- True clock face, easy to set
- Finger safe terminals
- Enclosure provides space for field added contactor or accessories
Specifications
Specifications
| Manufacturer Part Number |
GMXQT-O-120 |
| Manufacturer |
Intermatic |
| Product Series |
GMX |
| Family Series |
Intermatic Relays, GMX Series |
| Description |
24-Hour, 120V 50/60Hz, NEMA 3R Outdoor Plastic Enclosure, Battery Backup, 21A SPDT |
| Operation |
Off Delay, On Delay |
| Contacts |
SPDT |
| Mounting |
Surface |
| Time Range Adjustment |
Onboard |
| Timing Range |
15 Min-24 Hrs |
| Max Time |
24 Hrs |
| Nominal Coil Voltage |
120 VAC |
| AC Voltage |
120 VAC |
| Contact Rating |
21 A |
| Termination |
Screw Terminals |
| NEMA Rating |
NEMA 3R |
| Approvals |
CSA, UL |
| Net Weight |
1.8057 lbs |
| Gross Weight |
1.57 lbs |
GMXQT-O-120
Intermatic Relays, GMX Series