Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GMZM030JBUL Lovato Disconnect Switches, Metal enclosed switch, Type 4, GM,
MFG Item Number
GMZM030JBUL
GMZM030JBUL Lovato Disconnect Switches, Metal enclosed switch, Type 4, GM,
MFG Item Number
GMZM030JBUL
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Metal enclosed switch, Type 4, GM,
Specifications
Specifications
| Manufacturer Part Number |
GMZM030JBUL |
| Manufacturer |
Lovato |
| Family Series |
Lovato Disconnect Switches |
| Description |
Metal enclosed switch, Type 4, GM, 30A, J, Black pistol handle |
| Poles |
3 |
| NEMA Rating |
NEMA 4 |
| Current Rating |
30 A |
| Operator Type |
Pistol - Black |
| Mounting |
Surface |
| Fusible |
Yes |
| Enclosure Composition |
Metallic |
| Approvals |
CSA, UL |
| Net Weight |
11.155 lbs |
| Gross Weight |
11.885 lbs |
GMZM030JBUL
Lovato Disconnect Switches